Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, L, Padded
Mfr # ER50440
Zoro # G2336439
product price: $32.25
/pr
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Sorbothane/Suede Leather
- Application General Purpose, Laboratory
- Palm Construction Padded
- Back Material Nylon
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ER50440
- Zoro # G2336439
- UPC # 628167363402
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Impact Gloves |
Palm Material | Sorbothane/Suede Leather |
Application | General Purpose, Laboratory |
Palm Construction | Padded |
Back Material | Nylon |
Standards | CE Rated |
Glove Back Material | Nylon |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Fire Hose, 100 ft. L, White, 1-1/2" dia. (G52H15HDW100N)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- RADIANS Radians Headgear (HG-410BWM)
- MUTUAL INDUSTRIES Nylon Collapsible Traffic Cone, 18", PK2, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (M17714-1-18)
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG413XL)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST501040)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (4741)
- IMPACTO Impact Gloves, S, VEP Pad (50200120020)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST501060)
- IMPACTO Anti-Vibration Gloves, M, Blue/Ylw, PR (503-20M)
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJT7)
- Impacto Gloves & Hand Protection