Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, L, Bl/Yllw, Fingerless, Left
Mfr # 50220110041
Zoro # G8916896
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nylon, Grain Leather
- Palm Construction VEP Pad
- Standards EN420, EN388
- Insulated No
- Knuckle Padding Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50220110041
- Zoro # G8916896
- UPC # 628167155410
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Impact Gloves |
Palm Material | Nylon, Grain Leather |
Palm Construction | VEP Pad |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Nylon |
Color | Blue |
Closure Type | Slip-On |
Series | IMPACTO |
Glove Back Material | Nylon |
Hand | Left |
Cuff | Slip-On |
Finger Style | Fingerless |
Lining | Unlined |
Description
Mechanics Gloves, Glove Size L, Insulated No, Series IMPACTO, Standards EN420, EN388, Color Blue, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size M (8) (99-1-9792-8-K)
- 3M Versaflo(TM) Hood Assembly, White (S-655)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM500B)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- IMPACTO Impact Glove, M, Bl/Yllw, GrainLeather, Left (50220110031)
- IMPACTO Impact Gloves, S, Yellow, Fingerless, Left (50220110021)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (4732)
- IMPACTO Anti-Vibration Gloves, Half, L, PR (VI4747)
- IMPACTO Glove Impact Polycotton Liner Med Right (501-00MR)
- IMPACTO Anti-Vibration Gloves, Half, M, Left (IP471-50ML)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- Impacto Gloves & Hand Protection