Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, L, Bl/Gr, SuedeLeather, Right
Mfr # 50110110042
Zoro # G8585001
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nylon, Suede Leather
- Palm Construction VEP Pad
- Standards EN420, EN388
- Insulated No
- Knuckle Padding Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50110110042
- Zoro # G8585001
- UPC # 628167068420
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Impact Gloves |
Palm Material | Nylon, Suede Leather |
Palm Construction | VEP Pad |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Nylon |
Color | Blue |
Hand | Right |
Lining | Unlined |
Finger Style | Fingerless |
Cuff | Slip-On |
Closure Type | Slip-On |
Glove Back Material | Nylon |
Series | IMPACTO |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Nylon, Suede Leather, Glove Back Material Nylon, Standards EN420, EN388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Rain Suit-Yel-6X (10160-55-2-YEL-6X)
- JUSTRITE 1 gal Red Steel (JT10301)
- TENNSCO Shelf, 48 In x 24 In, Gray (307 LIGHT GREY)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- IMPACTO Impact Gloves, M, Bl/Gr, SuedeLeather, Right (50110110032)
- IMPACTO Glove W/Elastic Wrist Support Med, PR (ER509M)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (WGRIGGL)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (BG408XXL)
- IMPACTO Anti-Vibration Gloves, L, Blue/Ylw, PR (503-20L)
- IMPACTO Impact Gloves, L, Bl/Yllw, Polycotton, Right (50320110042)
- RINGERS GLOVES Impact Resistant Gloves, L, PR (667)
- Impacto Anti-Vibration Gloves