Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, Blue, VEP Pad
Mfr # 50200120050
Zoro # G2335897
product price: $32.55
/pr
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Polycotton/Vep
- Color Blue
- Application Improvement of Health and Safety in Industry and Commerce
- Palm Construction VEP Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50200120050
- Zoro # G2335897
- UPC # 628167048507
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Impact Gloves |
Palm Material | Polycotton/Vep |
Color | Blue |
Application | Improvement of Health and Safety in Industry and Commerce |
Palm Construction | VEP Pad |
Knuckle Padding Material | Polycotton |
Standards | CE Rated; ANSI 3231 |
Lining | Polycotton |
Closure Type | slip on |
Cuff | Slip-On |
Finger Style | Fingerless |
Hand | Right/Left |
Glove Back Material | Polycotton |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Work Shoes, 7, M, Gray, Womens, PR (76601 BKGY SIZE 7)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Lavender (NGPF7001-V)
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR963VA (MATR963VA)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, M (730101M)
- IMPACTO Impact Gloves, L, VEP Pad (50300110040)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (TS199L)
- IMPACTO Impact Gloves, L, Bl/Yllw, Polycotton, Right (50320110042)
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (4731)
- IMPACTO IMPACTO VI4741 Blackmaxx Blade Anti-Vibration Antislash Glove - Large (VI4741)
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Xxlarge PR (010BK-XXL)
- Impacto Gloves & Hand Protection