Shop All Traction Devices
Impacto
Ice Cleats, Mid-Sole Coverage, Pull On
Mfr # REPLCLEATKITS
Zoro # G5526088
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Mid-Sole
- Gender Unisex
- Upper Material 1200D Nylon
- Traction Type Stud
- Traction Device Dimensions 5 in L x 5-1/2 in W x 1 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # REPLCLEATKITS
- Zoro # G5526088
- UPC # 628167268011
- Country of Origin Canada
- Category Traction Devices
Dimensions
Traction Device Dimensions | 5 in L x 5-1/2 in W x 1 in H |
Fits Shoe Size | Universal |
Length | 5 in |
Height | 1 in |
Width | 5 1/2 in |
Fits Footwear Size | Universal |
Details
Item | Replacement Studs and Straps Kit |
Footwear Coverage Style | Mid-Sole |
Gender | Unisex |
Upper Material | 1200D Nylon |
Traction Type | Stud |
Traction Material | Steel |
Traction Attachment Style | Pull-On |
Color | Black, Orange |
Suggested Traction Environment | Ice, Slip, Slush, Snow, Transitional Walking, Water |
For Use on Surface Types | Ice, Snow |
Footwear Brand | IMPACTO |
Description
Replacement Studs and Straps Kit, Footwear Coverage Style Mid-Sole, Upper Material 1200D Nylon, Traction Type Stud, 5 in L x 5-1/2 in W x 1 in H, Traction Material Steel, Traction Attachment Style Pull-On, Fits Shoe Size Universal, Black, Orange, Unisex, For Use on Surface Types Ice, Snow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tool Box, Unfilled (105906)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- XTRATUF Size 9 Men's Plain Rubber Boot, Brown (22172G/9)
- BRADY Fuse Blockout, 13/16 and 1-1/16 Fuses, PK6 (65691)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On (REPLCLEATSS)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- WINTER WALKING Ice Cleats, Unisex, 15inLx4-1/2inWx2inH (JD6625-XXL)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550570-XL)
- WINTER WALKING Low-Pro Heel Traction Ice Cleat (JD310-L)
- Impacto Traction Devices