Shop All Traction Devices
Impacto
Ice Cleats, Mid-Sole Coverage, Pull On
Mfr # REPLCLEATKITB
Zoro # G5523254
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Coverage Style Mid-Sole
- Upper Material 1200D Nylon
- Traction Type Stud
- Traction Device Dimensions 5 in L x 5-1/2 in W x 1 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # REPLCLEATKITB
- Zoro # G5523254
- UPC # 628167269018
- Country of Origin Canada
- Category Traction Devices
Dimensions
Traction Device Dimensions | 5 in L x 5-1/2 in W x 1 in H |
Fits Shoe Size | Universal |
Height | 1 in |
Length | 5 in |
Width | 5 1/2 in |
Fits Footwear Size | Universal |
Details
Item | Replacement Studs and Straps Kit |
Gender | Unisex |
Footwear Coverage Style | Mid-Sole |
Upper Material | 1200D Nylon |
Traction Type | Stud |
Traction Material | Brass |
Traction Attachment Style | Pull-On |
Color | Black, Orange |
Suggested Traction Environment | Ice, Slip, Slush, Snow, Transitional Walking, Water |
For Use on Surface Types | Ice, Snow |
Footwear Brand | IMPACTO |
Description
Replacement Studs and Straps Kit, Footwear Coverage Style Mid-Sole, Upper Material 1200D Nylon, Traction Type Stud, 5 in L x 5-1/2 in W x 1 in H, Traction Material Brass, Traction Attachment Style Pull-On, Fits Shoe Size Universal, Black, Orange, Unisex, For Use on Surface Types Ice, Snow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchorage Connector, Zinc Plated Steel (506632)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- ZORO SELECT Three Piece Rainsuit, Unisex, XL, Yellow (1320 XL)
- LYLE Hazardous Waste Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0374-ND_7X5 (LCU4-0374-ND_7X5)
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On (REPLCLEATSS)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- WINTER WALKING Low-Pro Heel Traction Ice Cleat (JD310-L)
- YAKTRAX FOOTWEAR TRACTION, PR (08523)
- KRAFT TOOL Gunite Spiked Shoes (HC178)
- Impacto Traction Devices