Shop All Anti-Vibration Gloves
Impacto
Heavy Hitter Gloves, XL, Black, PR
Mfr # VI4751
Zoro # G5262311
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Chloroprene Coated
- Palm Construction Nylon Knit Coated
- Standards EN420, EN388
- Insulated No
- Knuckle Padding Material Chloroprene Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # VI4751
- Zoro # G5262311
- UPC # 628167277501
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Heavy Hitter Gloves |
Palm Material | Chloroprene Coated |
Palm Construction | Nylon Knit Coated |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Chloroprene Coated |
Color | Black |
Series | IMPACTO Heavyhitter |
Lining | Unlined |
Hand | Left and Right |
Cuff | Slip-On |
Closure Type | Slip-On |
Glove Back Material | Chloroprene Coating |
Features | Padded Back to Protect From Impact |
Finger Style | Full Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Insulated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM HAZARDOUS WASTE LABEL USED OIL 4 in x 4 in MHZW36PSP (MHZW36PSP)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (KKC4N-05-XL)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, X-Large, White/Gray (19-D322/XL)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- IMPACTO Impact Gloves, S, Padded (ER50120)
- IMPACTO Anti-Vibration Glove, L, Black, PR (AV759040)
- IMPACTO Air Glove, Antivibration Liner, XL, PR (BG505 XL)
- IMPACTO Glove W/Elastic Wrist Support Lrg, PR (ER509L)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST820630)
- IMPACTO IMPACTO ST861050 Anti-Vibration Carpal Tunnel Glove - Extra Large (ST861050)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Black/Yellow, PR (MFG2-04-L)
- Impacto Anti-Vibration Gloves