Shop All Anti-Vibration Gloves
Impacto
Gloves, PR
Mfr # 473-30L
Zoro # G1245161
product price: $62.65
/pr
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Pearl Leather
- Palm Construction VEP Pad
- Standards CE Rated; EN 2222
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Cuff Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 473-30L
- Zoro # G1245161
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Mechanics Gloves |
Palm Material | Pearl Leather |
Palm Construction | VEP Pad |
Standards | CE Rated; EN 2222 |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Cuff | Elastic |
Back Material | Nylon |
Application | Used in Applications where Tactile Feedback and Dexterity is Important |
Glove Back Material | Nylon |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Harness Stainless Steel Kl Screw Sleevemm.100 Kn22 Ce (5361000C3KK)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GCXVBM)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R4400-WT)
- 2W INTERNATIONAL Contrast Incident Command Vest, Green, Regular (IC110GR RG)
- IMPACTO Anti-Vibration Gloves, M, Blue/Ylw, PR (503-20M)
- IMPACTO Anti-Vibration Gloves, L, Blue/Ylw, PR (503-20L)
- IMPACTO Anti-Vibration Gloves, Full, 2XL, PR (US40860)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (TS199L)
- IMPACTO Impact Resistant Gloves, TPR Back, S, PR (NS29200)
- IMPACTO Anti-Vibration Glove, XL, Black, PR (AV759050)
- RINGERS GLOVES Medium Green Hook-and-Loop Cuff Impact Gloves, Leather (146-09)
- Impacto Anti-Vibration Gloves