Shop All Coated Gloves
Impacto
Glove, XL, Palm Type Coated, PR
Mfr # BLACKMAXXISO50
Zoro # G002685806
product price: $28.65
/pr
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Glove Size XL (10)
- Glove Coating Material Chloroprene
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BLACKMAXXISO50
- Zoro # G002685806
- UPC # 628167324502
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL ( 10 ) |
Glove Size | XL (10) |
Glove Length | 7 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
XLARGE ANTIVIBRATION GLOVE MEETS ISO10821, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 3242, Standards CE, EN388, PR C10, Palm Type Coated, Vibration Dampening Method Rubber, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESKINS LLC Heskins Standard Safety Grip‚Ñ¢ Anti Slip Tape, Black, 6" x 60', 60 Grit (3401015000060NUA)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 3 ft x 6 ft - Black Rubber Roll (03-167-WR-P)
- CORTINA SAFETY PRODUCTS Lamba, Cones, 36", Plain (03-600-00)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (065-07)
- IMPACTO Glove, M, Palm Type Coated, PR (BLACKMAXXISO30)
- IMPACTO Glove, L, Palm Type Coated, PR (BLACKMAXXISO40)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, 2XL (CM2010)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12910)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, XL (KX13N)
- MAPA Mapa 720 Temp-Dex Plus Nitrile Mediumweight Glove, 11 (720121)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size S, PR (16-D622V/S)
- Impacto Coated Gloves