Shop All Anti-Vibration Gloves
Impacto
Glove Liner Anti-Vibrat. Bubble Glove, PR
Mfr # BG601PM
Zoro # G1245636
original price:
$107.82
38% off
new price: $65.79
/pr
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Construction Durable Urethane Air Bladder
- Standards EN ISO 10819 and ANSI S2.73-2002 (R 2007) / ISO 10819:1996
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BG601PM
- Zoro # G1245636
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Description
Glove Liners, Cuff Style Knit, Cut-Resistance Coverage Palm Side, EN 388 Rating 1212, Fabric Weight 8 oz, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Durability Lightweight, Glove Features Padded Palm, Glove Hand Style Left and Right, Glove Length 10 in, Glove Materials Cotton/Polyester, Glove Size M, Glove Style Liner, Insulated No, Series Air Glove, Standards EN 420; ANSI S2.73-2002 (R 2007)/ISO 10819.; EN 388, Anti-Static No, Brand and Series Impacto Air Glove BG601
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- NOTRAX Entrance Mat, Black, 4 ft. W x 20 ft. L (141S0420BL)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Mop Sink Sign, Portrait (OS-NS-A-1014-V-14249)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 11 (PAN3P/2080AZ532-11)
- IMPACTO Anti-Vibration Gloves, M, Blue/Ylw, PR (503-20M)
- IMPACTO Impact Gloves, S, VEP Pad (50100120020)
- IMPACTO Impact Gloves, XL, VEP Pad (50100120050)
- IMPACTO Impact Resistant Gloves, TPR Back, S, PR (NS29200)
- IMPACTO IMPACTO ST861050 Anti-Vibration Carpal Tunnel Glove - Extra Large (ST861050)
- IMPACTO Impacto® Blackmaxx Anti-Vibration Gloves, Xl (VI473350)
- ZORO SELECT Anti-Vibration Gloves, XL, Black, PR (1AGJ3)
- Impacto Anti-Vibration Gloves