Shop All Anti-Vibration Gloves
Impacto
Glove Impact Pearl 2Finger Sml Left
Mfr # 233-30SL
Zoro # G0621708
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Size S
- Hand Left
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 233-30SL
- Zoro # G0621708
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Leather Gloves |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Hand | Left |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT130AC)
- 3M Back Mount Adaptor (SA-2100LP)
- NMC Caution Open Door Slowly Sign, C55AB (C55AB)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (39R802)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Right (50100120052)
- IMPACTO Impact Glove, M, Bl/Yllw, GrainLeather, Left (50220110031)
- IMPACTO Heavy Hitter Gloves, XL, Black, PR (VI4751)
- IMPACTO Anti-Vibration Glove, M, Black, PR (AV759030)
- IMPACTO IMPACTO VI4742 Blackmaxx Blade Anti-Vibration Antislash Glove - Extra Large (VI4742)
- IMPACTO 1/2 Finger Anti-Vibration Glove, PR (BG401 - S)
- RINGERS GLOVES Impact Resistant Gloves, Orange, 2XL, PR (162)
- Impacto Gloves & Hand Protection