Shop All Anti-Vibration Gloves
Impacto
Glove Impact Palm/Back Nylon M Right
Mfr # 507-01MR
Zoro # G1245329
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Padded
- Standards CE Rated
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Application Great for Confined Spaces
- Back Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 507-01MR
- Zoro # G1245329
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Mechanics Gloves |
Palm Construction | Padded |
Standards | CE Rated |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Application | Great for Confined Spaces |
Back Material | Nylon |
Hand | Right |
Glove Back Material | Nylon |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- BROTHER Label, Black/Yellow, Labels/Roll: Continuous (HGE6415PK)
- MECHANIX WEAR Mechanics Gloves, Brown, 8, PR (MFF-07-008)
- LYLE No Trucks Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, No Text (T1-5708-HI_12x12)
- IMPACTO Impact Gloves, M, Blue/Yellow, Right (50220110032)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- IMPACTO Anti-Vibration Gloves, S, Blue/Ylw, PR (503-20S)
- IMPACTO Full Finger Anti-Vibration Glove, PR (BG473 - L)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Left (50100120021)
- IMPACTO Impact Resistant Gloves, TPR Back, L, PR (NS29200)
- CHEMSTOP Gloves, A4Cut, Impact-Resistant, PVC, 11, PR (S15KGVNVB11)
- Impacto Anti-Vibration Gloves