Shop All Traction Devices
Impacto
Full Foot Ice Traction Overshoe, PR
Mfr # SASQ50
Zoro # G806998027
product price: $51.15
/pr
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Heel
- Gender Unisex
- Upper Material TPE (ThermoPlastic Elastomer)
- Traction Type Stud
- Traction Device Dimensions 14 in L x 6 in W x 1/2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # SASQ50
- Zoro # G806998027
- UPC # 628167321501
- Country of Origin Canada
- Category Traction Devices
Dimensions
Traction Device Dimensions | 14 in L x 6 in W x 1/2 in H |
Fits Shoe Size | Men's 13 to 14 1/2 |
Fits Footwear Size | Men's 13 to 14 1/2 |
Details
Item | Full Foot Ice Traction Overshoe |
Footwear Coverage Style | Heel |
Gender | Unisex |
Upper Material | TPE (ThermoPlastic Elastomer) |
Traction Type | Stud |
Traction Material | Steel |
Traction Attachment Style | Hook and Loop |
Color | Black |
For Use on Surface Types | Ice |
Description
Full Foot Ice Traction Overshoe, Footwear Coverage Style Heel, Upper Material TPE (ThermoPlastic Elastomer), Traction Type Stud, 14 in L x 6 in W x 1/2 in H, Traction Material Steel, Traction Attachment Style Hook and Loop, Fits Shoe Size Men's 13 to 14 1/2, Black, Unisex, For Use on Surface Types Ice, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Cryogenic Gloves And W/ Symbol, 18in X 12in Rigid Plastic, 12" W, 18" H, Portrait (OS-SF-P-1218-V-11058)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (48-73-8722)
- SPONTEX GLOVE BLUETTES NEO S (17005)
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On (REPLCLEATSS)
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- TREX BY ERGODYNE Adjustable Ice Traction Device, 11-14, PR (6300)
- KORKERS Tufftrax 3-in-1 Soft Foam Sole XXL, PR (IA7010-XXL)
- WINTER WALKING Ice Cleat, Size XL, Unisex (JD350-XL)
- Impacto Foot Protection