Shop All Traction Devices
Impacto
Full Foot Ice Traction Overshoe, PR
Mfr # SASQ40
Zoro # G606998029
product price: $51.15
/pr
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Coverage Style Heel
- Upper Material TPE (ThermoPlastic Elastomer)
- Traction Type Stud
- Traction Device Dimensions 13 in L x 6 in W x 1/2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # SASQ40
- Zoro # G606998029
- UPC # 628167423403
- Country of Origin Canada
- Category Traction Devices
Dimensions
Traction Device Dimensions | 13 in L x 6 in W x 1/2 in H |
Fits Shoe Size | Men's 11 to 12 1/2 |
Fits Footwear Size | Men's 11 to 12 1/2 |
Details
Item | Full Foot Ice Traction Overshoe |
Gender | Unisex |
Footwear Coverage Style | Heel |
Upper Material | TPE (ThermoPlastic Elastomer) |
Traction Type | Stud |
Traction Material | Steel |
Traction Attachment Style | Hook and Loop |
Color | Black |
For Use on Surface Types | Ice |
Description
Full Foot Ice Traction Overshoe, Footwear Coverage Style Heel, Upper Material TPE (ThermoPlastic Elastomer), Traction Type Stud, 13 in L x 6 in W x 1/2 in H, Traction Material Steel, Traction Attachment Style Hook and Loop, Fits Shoe Size Men's 11 to 12 1/2, Black, Unisex, For Use on Surface Types Ice, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-5-LS)
- BOUTON OPTICAL Safety Glasses, Orange Scratch-Resistant (250-01-0004)
- GEMPLERS Ever-Lite Safety Glasses (GEMP-SB8610D)
- DMI Dressing Aid, Tan, Wood, Latex Free (640-8110-0000)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On (REPLCLEATSS)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- TINGLEY RUBBER Tingley 1150 Winter-Tuff Ice Traction Spikes, Black, Studded Outsole, Large (1150.LG)
- KRAFT TOOL Flexible Gunite Spiked Shoes (HC177)
- STRIDE Ice Traction Cleat Overshoe, 10 1/2-13, PR (STRIDE40)
- Impacto Foot Protection