Shop All Traction Devices
Impacto
Full Foot Ice Traction Overshoe, PR
Mfr # SASQ30
Zoro # G706998028
product price: $51.19
/pr
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Coverage Style Heel
- Upper Material TPE (ThermoPlastic Elastomer)
- Traction Type Stud
- Traction Device Dimensions 12 in L x 6 in W x 1/2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # SASQ30
- Zoro # G706998028
- UPC # 628167387309
- Country of Origin Canada
- Category Traction Devices
Dimensions
Traction Device Dimensions | 12 in L x 6 in W x 1/2 in H |
Fits Shoe Size | Men's 8 1/2 to 10 1/2; Women's 10 to 12 |
Fits Footwear Size | Women's 10 to 12 |
Details
Item | Full Foot Ice Traction Overshoe |
Gender | Unisex |
Footwear Coverage Style | Heel |
Upper Material | TPE (ThermoPlastic Elastomer) |
Traction Type | Stud |
Traction Material | Steel |
Traction Attachment Style | Hook and Loop |
Color | Black |
For Use on Surface Types | Ice |
Description
Full Foot Ice Traction Overshoe, Footwear Coverage Style Heel, Upper Material TPE (ThermoPlastic Elastomer), Traction Type Stud, 12 in L x 6 in W x 1/2 in H, Traction Material Steel, Traction Attachment Style Hook and Loop, Fits Shoe Size Men's 8 1/2 to 10 1/2; Women's 10 to 12, Black, Unisex, For Use on Surface Types Ice, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on Yellow (M21-500-595-YL)
- ENVIROTACK&TRADE EnviroTack 24x36 30-Layer Blue Disposable Adhesive Mat (PS 2436 38 B)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SLT)
- SPILLTECH Universal Duffle Spill Kit (SPKU-DUFF)
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On (REPLCLEATSS)
- MIDWEST RAKE Shoe Spikes 3/4 In, PK26 (3YPC2)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- MIDWEST RAKE Shoe Spikes, 1/2 In, PK40 (3YPC7)
- Impacto Traction Devices