Shop All Traction Devices
Impacto
Full Foot Ice Traction Overshoe, PR
Mfr # SASQ20
Zoro # G206998030
product price: $51.15
/pr
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Heel
- Gender Unisex
- Upper Material TPE (ThermoPlastic Elastomer)
- Traction Type Stud
- Traction Device Dimensions 10 in L x 6 in W x 1/2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # SASQ20
- Zoro # G206998030
- UPC # 628167320207
- Country of Origin Canada
- Category Traction Devices
Dimensions
Traction Device Dimensions | 10 in L x 6 in W x 1/2 in H |
Fits Shoe Size | Men's 6 1/2 to 8; Women's 8 1/2 to 9 1/2 |
Fits Footwear Size | Women's 8 1/2 to 9 1/2 |
Details
Item | Full Foot Ice Traction Overshoe |
Footwear Coverage Style | Heel |
Gender | Unisex |
Upper Material | TPE (ThermoPlastic Elastomer) |
Traction Type | Stud |
Traction Material | Steel |
Traction Attachment Style | Hook and Loop |
Color | Black |
For Use on Surface Types | Ice |
Description
Full Foot Ice Traction Overshoe, Footwear Coverage Style Heel, Upper Material TPE (ThermoPlastic Elastomer), Traction Type Stud, 10 in L x 6 in W x 1/2 in H, Traction Material Steel, Traction Attachment Style Hook and Loop, Fits Shoe Size Men's 6 1/2 to 8; Women's 8 1/2 to 9 1/2, Black, Unisex, For Use on Surface Types Ice, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Red, 25PK (VSC-ROUND-RED)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- QUAKEHOLD! Adhesive Plate Assembly, Wall Bracket (RW4X4CABLEXL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Evacuation Assembly Area Sign, Portrait (OS-NS-D-710-V-12185)
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On (REPLCLEATSS)
- YAKTRAX FOOTWEAR TRACTION, PR (08522)
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- WINTER WALKING Traction Device, Unisex, Men's 13-1/2, PR (JD6612-XXL)
- Impacto Traction Devices