Shop All Anti-Vibration Gloves
Impacto
Full Finger Anti-Vibration Glove, PR
Mfr # BG473 - L
Zoro # G1245539
product price: $82.55
/pr
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Pearl Leather
- Palm Construction Leather
- Standards ISO 10819:1996 and ANSI S2.73-2002 (R 2007) / ISO 10819:1996
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BG473 - L
- Zoro # G1245539
- UPC # 628167281409
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI/ISO 10819, EN 388, EN 420, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Value Plus Knee Pad, PR (6999)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (228260)
- KISHIGO 2X-4X, Lime, Class E, Mesh Pants (3117-2X-4X)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Orange (X5007V-ANSI)
- IMPACTO Impact Gloves, M, Bl/Gr, SuedeLeather, Right (50110110032)
- IMPACTO IMPACTO ST861040 Anti-Vibration Carpal Tunnel Glove - Large (ST861040)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (ST8610L)
- IMPACTO Impact Gloves, S, Padded (ER50120)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (4741)
- IMPACTO Anti-Vibration Gloves, Full, 2XL, PR (US40860)
- BDG Goatskin Cut Resistant 3" gauntlet w/ Backhand Protection, Size X3L (20-9-1883-X3L)
- Impacto Anti-Vibration Gloves