Shop All Hand and Finger Guards
Impacto
Finger Cots, White, M, 5 in. L
Mfr # 20031100030
Zoro # G9672336
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather/Elastic Wrist
- Color Black/White
- Length 5 in
- Thickness 200 mil
- Application Protects The Thumb from Impact and Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 20031100030
- Zoro # G9672336
- UPC # 628167004312
- Country of Origin Canada
- Category Hand and Finger Guards
Dimensions
Size | M |
Length | 5 in |
Details
Material | Leather/Elastic Wrist |
Item | Finger Cots |
Color | Black/White |
Thickness | 200 mil |
Application | Protects The Thumb from Impact and Vibration |
Description
Finger Cots, Color Black/White, Length 5 in, Size M, Thickness 200 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Replacement Strap For Bracket (07166-P006)
- QUAKEHOLD! Equipment Wall Strap, Black (RW.2X48.B.2.1)
- SHOWA Cut Res Gloves, Nitrile, L, Blue, PR (7166-10)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- IMPACTO Finger Cots, White, L, 5 in. L (20031100040)
- BERTECH White, Large, 1440 PK (FC-G-L)
- CONDOR Powdered Finger Cots, White, S, Pk1440 (30D247)
- KAREWEAR Finger Guards, Grain Leather, M, PK10 (TX 7008 PK M)
- BOTRON CO Pink ESD Finger Cots 8in Large, PK10 (B6847)
- FIRST AID ONLY Powder Free Finger Cots, White, PK24 (90377)
- ACE Compression Hand Support, S/M, PK12 (203061)
- Impacto Gloves & Hand Protection