Shop All Hand and Finger Guards
Impacto
Finger Cots, White, L, 5 in. L
Mfr # 20031100040
Zoro # G9672327
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather/Elastic Wrist
- Color Black/White
- Length 5 1/2 in
- Thickness 200 mil
- Application Protects The Thumb from Impact and Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 20031100040
- Zoro # G9672327
- UPC # 628167055413
- Country of Origin Canada
- Category Hand and Finger Guards
Dimensions
Size | L |
Length | 5 1/2 in |
Length (Straight Wireway) | 5 1/2 in |
Details
Item | Finger Cots |
Material | Leather/Elastic Wrist |
Color | Black/White |
Thickness | 200 mil |
Application | Protects The Thumb from Impact and Vibration |
Description
Finger Cots, Color Black/White, Length 5 1/2 in, Size L, Thickness 200 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Bib Overall, Mens, 5XL, Green, PVC (7105000)
- EPSON Cleaning Tape Cartridge (250HCPX)
- CAIMAN MIG/Stick Welding Gloves, Deerskin Palm, L, PR (1878-5)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Blue w/Black (NRB-BLUE)
- IMPACTO Finger Cots, White, M, 5 in. L (20031100030)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Large, Black, 720PK (ESDFC-B-5L)
- LEE Tippi Micro-Gel Fingertip Grips, Size 9, Large, Assorted, PK10 (LEE61090)
- KAREWEAR Finger Guards, Grain Leather, S, PK10 (TX 7008 PK S)
- MAGID Aluminized Kevlar and Fiberglass Hand Pad (ALKVWL)
- MAGID 1079 Leather Finger Guards, S, 50PK (1079-S)
- GRIP PRO Guard-Tex Cut-Resistant Safety Tape (41308-1C)
- Impacto Hand and Finger Guards