Shop All Elbow and Wrist Braces
Impacto
Elbow Support, Pull On, Black, M
Mfr # TS22830
Zoro # G5168353
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Pull-Over w/Strap
- Material Fabric
- Fits 10-1/2 to 11-3/4 in
- Features Captures Body Heat for Natural Heat Therapy, Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # TS22830
- Zoro # G5168353
- UPC # 628167074315
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Size | M |
Details
Item | Elbow Support |
Color | Black |
Style | Pull-Over w/Strap |
Material | Fabric |
Fits | 10-1/2 to 11-3/4 in |
Features | Captures Body Heat for Natural Heat Therapy, Washable |
Number of Straps | 1 |
Limb Circumference - Maximum | 11 3/4 in |
Closure | Pull-On |
Limb Circumference - Minimum | 10 1/2 in |
Product Type | Elbow Support |
Side | Universal |
Description
Elbow Support, Color Black, Material Fabric, Number of Straps 1, Closure Pull-On, Side Universal, Size M, Limb Circumference - Minimum 10 1/2 in, Limb Circumference - Maximum 11 3/4 in, Latex Content Not Applicable, Product Type Elbow Support, Features Captures Body Heat for Natural Heat Therapy, Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Unbrkbl Shoelace Boot Lace, 96", Blk, PR1 (30013)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- PIG Spill Kit Refill, Universal, Blue/Gray (KITR203)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-FF-INTRO-AM)
- IMPACTO Elbow Support, Neoprene, Blue (AIRELBOW)
- IMPACTO Thermal Wrap Support, XS/S, Charcoal (TS22610)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, M (TS212M)
- IMPACTO Elbow Support, Layered Rubber, Gray, XL (TS205XL)
- IMPACTO Forearm Protector Grain Poly, M (80520120030)
- IMPACTO Wrist Support, Ambidextrous, Black (EL420)
- ERGODYNE Wrist Support, Single Strap, Left-handed, Small, Black (EGO70012)
- Impacto Ergonomics