Shop All Elbow and Wrist Braces
Impacto
Elbow Support, Neoprene, Black, M
Mfr # EL5002M
Zoro # G3883652
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material Neoprene
- Fits 11 to 12-1/4 in
- Features Padding for Applying Pressure to Affected Area to Reduce Pa in Adjustable Strap with Hook and Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # EL5002M
- Zoro # G3883652
- UPC # 628167049313
- Country of Origin Canada
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Size | M |
Details
Item | Elbow Support |
Color | Black |
Style | Single Strap |
Material | Neoprene |
Fits | 11 to 12-1/4 in |
Features | Padding for Applying Pressure to Affected Area to Reduce Pa in Adjustable Strap with Hook and Loop Closure |
Product Type | Elbow Support |
Side | Universal |
Number of Straps | 1 |
Limb Circumference - Minimum | 11 in |
Limb Circumference - Maximum | 12 1/4 in |
Closure | Hook-and-Loop |
Description
Elbow Support, Color Black, Material Neoprene, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size M, Limb Circumference - Minimum 11 in, Limb Circumference - Maximum 12 1/4 in, Latex Content Not Applicable, Product Type Elbow Support, Features Padding for Applying Pressure to Affected Area to Reduce Pa in Adjustable Strap with Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, XL, PR (2074-XL (10))
- PIP 10" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG585/XL)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- BUFFALO Oil Only Spill Kit, 5 Gal (92051)
- IMPACTO Elbow Support, Neoprene, Black, L (EL5002L)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, S (TS212S)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, M (TS212M)
- IMPACTO Thermal Wrap Support, XS/S, Charcoal (TS22610)
- IMPACTO Thermal Wrap Support, M, Charcoal (TS22630)
- IMPACTO Elbow Support, Pull On, Black, M (TS22830)
- PROFLEX BY ERGODYNE Wrist Support Sleeve, Black, M (660)
- Impacto Ergonomics