Shop All Elbow and Wrist Braces
Impacto
Elbow Support, Neoprene, Black, L
Mfr # EL5002L
Zoro # G3883661
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material Neoprene
- Fits 12-1/2 to 14 in
- Features Padding for Applying Pressure to Affected Area to Reduce Pa in Adjustable Strap with Hook and Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # EL5002L
- Zoro # G3883661
- UPC # 628167050418
- Country of Origin Canada
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Size | L |
Details
Item | Elbow Support |
Color | Black |
Style | Single Strap |
Material | Neoprene |
Fits | 12-1/2 to 14 in |
Features | Padding for Applying Pressure to Affected Area to Reduce Pa in Adjustable Strap with Hook and Loop Closure |
Closure | Hook-and-Loop |
Limb Circumference - Maximum | 14 1/4 in |
Product Type | Elbow Support |
Side | Universal |
Limb Circumference - Minimum | 12 1/2 in |
Number of Straps | 1 |
Description
Elbow Support, Color Black, Material Neoprene, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size L, Limb Circumference - Minimum 12 1/2 in, Limb Circumference - Maximum 14 1/4 in, Latex Content Not Applicable, Product Type Elbow Support, Features Padding for Applying Pressure to Affected Area to Reduce Pa in Adjustable Strap with Hook and Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.5 Diopters, Tortoise Frame, Unisex, 1 Pair (19875)
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-M)
- 3M Fire Barrier Sealant, 27 oz., Red-Brown (CP-25WB+27OZ)
- IMPACTO Elbow Support, Neoprene, Black, M (EL5002M)
- IMPACTO Wrist Support, Ambidextrous, Black (EL420)
- IMPACTO Elbow Support, Neoprene, Blue (AIRELBOW)
- IMPACTO Shoulder Support, Black, XL (TS23050)
- IMPACTO Thermal Wrap Support, M, Charcoal (TS22630)
- IMPACTO Thermal Wrap Support, XS/S, Charcoal (TS22610)
- PROFLEX BY ERGODYNE Wrist Support, XL, Left, Black (70018)
- Impacto Ergonomics