Shop All Elbow Pads
Impacto
Elbow Sleeve, Thermo Wrap, Black, S
Mfr # TS21720
Zoro # G5174294
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Style Elbow
- Pad Material Layered Fabric
- Elbow and Knee Pad Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # TS21720
- Zoro # G5174294
- UPC # 628167063210
- Country of Origin China
- Category Elbow Pads
Dimensions
Size | S |
Elbow and Knee Pad Size | S |
Details
Item | Elbow Pad |
Color | Black |
Style | Elbow |
Pad Material | Layered Fabric |
Description
Elbow Pad, Elbow, Pad Material Layered Fabric, S, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, M, 45VK43, PR (EXMPG-V-03-M)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size L (GL613CL)
- SIGNMISSION OSHA Sign, Fire Exit Do Not Block W/ Symbol, 5in X 3.5in Decal, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10617-10PK)
- HONEYWELL NORTH Mask, N95, Disposable, PK20 (DC365N95HC)
- IMPACTO Elbow Sleeve, Thermo Wrap, Black, L (TS21740)
- IMPACTO Elbow Pad, Multilayer Polycot, S (80400120020)
- CONDOR OUTDOOR PRODUCTS ELBOW PAD, BLACK (EP1-002)
- Impacto Elbow Pads