Shop All Elbow Pads
Impacto
Elbow Sleeve, Thermo Wrap, Black, L
Mfr # TS21740
Zoro # G5169297
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size L
- Size L
- Color Black
- Pad Material Layered Fabric
- Style Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # TS21740
- Zoro # G5169297
- UPC # 628167069410
- Country of Origin China
- Category Elbow Pads
Dimensions
Ergonomic Support Size | L |
Size | L |
Elbow and Knee Pad Size | L |
Details
Item | Elbow Pad |
Color | Black |
Pad Material | Layered Fabric |
Style | Elbow |
Description
Elbow Pad, Color Black, Size L, Pad Material Layered Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL00250B)
- ZORO SELECT Barricade Tape, Black/Red, 200ft L x 3in W (102821)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0024YB)
- ZORO SELECT Tarp, Drainage, Polyethylene, 12x12Ft (5WTZ5)
- IMPACTO Elbow Pad, Multilayer Polycot, S (80400120020)
- IMPACTO Elbow Sleeve, Thermo Wrap, Black, M (TS21730)
- CONDOR OUTDOOR PRODUCTS ELBOW PAD, BLACK (EP1-002)
- Impacto Ergonomics