Shop All Elbow and Wrist Braces
Impacto
Elbow Sleeve, Layered Rubber, Black, S
Mfr # TS212S
Zoro # G3883722
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Pull-Over
- Material Fabric
- Fits 9 to 10-1/4 in
- Features Natural Heat Therapy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # TS212S
- Zoro # G3883722
- UPC # 628167226219
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Size | S |
Details
Item | Elbow Sleeve |
Color | Black |
Style | Pull-Over |
Material | Fabric |
Fits | 9 to 10-1/4 in |
Features | Natural Heat Therapy |
Product Type | Elbow Sleeve |
Closure | Pull-On |
Limb Circumference - Minimum | 9 1/4 in |
Side | Universal |
Limb Circumference - Maximum | 10 1/2 in |
Number of Straps | 1 |
Description
Elbow Sleeve, Color Black, Material Fabric, Number of Straps 1, Closure Pull-On, Side Universal, Size S, Limb Circumference - Minimum 9 1/4 in, Limb Circumference - Maximum 10 1/2 in, Latex Content Not Applicable, Product Type Elbow Sleeve, Features Natural Heat Therapy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61764)
- EPSON Heat Shrink Tube, Black on White, 0.5in W (211STBWPX)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Blue (445L27)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, M (TS212M)
- IMPACTO Forearm Protector Grain Poly, M (80520120030)
- IMPACTO Elbow Support, Neoprene, Black, M (EL5002M)
- IMPACTO Wrist Support, Ambidextrous, Black (EL420)
- IMPACTO Elbow Support, Neoprene, Blue (AIRELBOW)
- IMPACTO Thermal Wrap Support, XS/S, Charcoal (TS22610)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4010)
- Impacto Ergonomics