Shop All Elbow and Wrist Braces
Impacto
Elbow Sleeve, Layered Rubber, Black, M
Mfr # TS212M
Zoro # G3883731
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Pull-Over
- Material Fabric
- Fits 10-1/2 to 11-3/4 in
- Features Natural Heat Therapy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # TS212M
- Zoro # G3883731
- UPC # 628167068314
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Size | M |
Details
Item | Elbow Sleeve |
Color | Black |
Style | Pull-Over |
Material | Fabric |
Fits | 10-1/2 to 11-3/4 in |
Features | Natural Heat Therapy |
Limb Circumference - Minimum | 11 in |
Limb Circumference - Maximum | 12 1/4 in |
Side | Universal |
Product Type | Elbow Sleeve |
Number of Straps | 1 |
Closure | Pull-On |
Description
Elbow Sleeve, Color Black, Material Fabric, Number of Straps 1, Closure Pull-On, Side Universal, Size M, Limb Circumference - Minimum 11 in, Limb Circumference - Maximum 12 1/4 in, Latex Content Not Applicable, Product Type Elbow Sleeve, Features Natural Heat Therapy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- CONDOR Leather Gloves, XL, Beige/Blue, PR (20GZ08)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, S (TS212S)
- IMPACTO Elbow Support, Neoprene, Blue (AIRELBOW)
- IMPACTO Thermal Wrap Support, XS/S, Charcoal (TS22610)
- IMPACTO Elbow Support, Neoprene, Black, M (EL5002M)
- IMPACTO Elbow Support, Neoprene, Black, L (EL5002L)
- IMPACTO Elbow Support, Layered Rubber, Gray, XL (TS205XL)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- Impacto Elbow and Wrist Braces