Shop All Socks
This Product is Discontinued
Impacto
Compression Socks, XL, PR (Discontinued)
Mfr # NRGSOCKXL
Zoro # G9496121
This Product is Discontinued
Key Features
- Height Over-the-Calf
- Gender Men's
- Primary Sock Color Black
- Color Black
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | Over-the-Calf |
Size | XL |
Fits Shoe Size | 12-1/2 to 14 |
Details
Item | Socks |
Gender | Men's |
Primary Sock Color | Black |
Color | Black |
Socks Primary Material | Wool |
Material | 75% Nylon, 13% Spandex, 12% Polyester |
Sold As | 1 Pair |
Features | Moderate Graduated Compression 15-20 mm Hg. Seamless Toe, Soft Comfortable Welt. Ventilated Foot, Cushioned In The Achilles Tendon, Reciprocated Heel and Toe, Superior Stay Up Performance. Perfect for High Performance Work and Athletic Wear. Provides Suppo |
Footwear Brand | IMPACTO |
Description
Socks, Over-the-Calf, Sold As 1 Pair, Men's, Size XL, Fits Shoe Size 12-1/2 to 14, Black, Nylon, Features Moderate Graduated Compression 15-20 mm Hg. Seamless Toe, Soft Comfortable Welt. Ventilated Foot, Cushioned In The Achilles Tendon, Reciprocated Heel and Toe, Superior Stay Up Performance. Perfect for High Performance Work and Athletic Wear. Provides Suppo, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.