Shop All Cold Weather Gloves
This Product is Discontinued
Impacto
Cold Protection Gloves, Fleece Lining, XL (Discontinued)
Mfr # ITECH50
Zoro # G2336603
This Product is Discontinued
Key Features
- Size XL
- Color Black
- Palm Material Polyurethane
- Lining Fleece
- Palm Construction Patched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ITECH50
- Zoro # G2336603
- UPC # 628167275507
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Polyurethane |
Lining | Fleece |
Palm Construction | Patched |
Cuff | Elastic Wrist |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.