Shop All Leather Palm Gloves
Impacto
BG650L Cowhide Leather Air Gloves - Unisex Large
Mfr # 476BG650L
Zoro # G511576589
product price: $111.99
/pr
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 476BG650L
- Zoro # G511576589
- Country of Origin China
- Category Leather Palm Gloves
Description
Thanks to the Impacto BG650L cowhide leather air gloves - unisex large you will experience optimal protection from the intense impact of heavy-duty work. To ensure extensive durability and exceptional abrasion resistance these gloves are crafted from high-quality attractive cowhide leather. The driver-style gathered elastic wrist keeps debris from entering the glove to protect your skin from dirt and harmful cuts and scrapes. These gloves offer hand protection with EN 388 CE protection of 2243 against abrasions circular blades tears and punctures.With a full-finger style that provides the perfect level of coverage you will experience ideal protection and maintained mobility as you operate. The palm and fingers also feature a proprietary Bubble Glove bladder that greatly reduces the impact of intense vibrations. These gloves offer excellent impact resistance while using hand-held and hand-guided power tools and machines such as sanders grinders disc cutters hammer drills brush cutters and mowers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Red Backpack (712R)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- QUICK DAM Flood Barrier, Polyurethane (QDWC610)
- SIGNMISSION OSHA Danger Sign, Hot Steam, 7in X 5in Decal, 7" W, 5" H, Landscape, Hot Steam (OS-DS-D-57-L-1844)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, 2XL, 12 Pairs (558)
- KINCO Kinco 903HK L Full Suede Deerskin Leather Glove; Golden; Large (119979)
- KINCO Leather Gloves, Youth Age 7 to 12, PR (50-RLKM)
- MAGID Top Gunn T374DPG Select Cow Split Full Leather DoublePalm, L, 12PK (T374DPG-L)
- CONDOR Leather Gloves, XL, PR (1VT34)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- OREGON Chainsaw Gloves, Extra-Large (91305XL)
- Impacto Gloves & Hand Protection