Shop All Back Braces
Impacto
Back Support, Universal, Black
Mfr # BB200
Zoro # G5174145
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 7 in
- Back Support Size Universal
- Closure Type hook-and-loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BB200
- Zoro # G5174145
- UPC # 628167252010
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 7 in |
Back Support Size | Universal |
Fits Waist Size | 22 in to 78 in |
Size | Universal |
Waist Size - Minimum | 22 in |
Waist Size - Maximum | 78 in |
Support Height | 7 in |
Details
Item | Back Support |
Color | Black |
Material | Nylon |
Closure Type | hook-and-loop |
Suspenders | None |
Closure | Hook-and-Loop |
Features | Elastic Side Straps |
Includes Suspenders | No Suspenders |
Description
Back Support, Color Black, Material Nylon, Size Universal, Waist Size - Minimum 22 in, Waist Size - Maximum 78 in, Support Height 7 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Elastic Side Straps, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Knee Pads, Eliminator Gel (HD99000)
- 3M PELTOR Earmuff Hygiene Kit HY68, Green E (HY68 SV)
- IMPACTO Impact Glove, Grain Wrist Support, L, PR (70420120040)
- NMC Danger Do Not Energize Equipment Lock-Out Tag, Pk25 (LOTAG8ST)
- IMPACTO Back Tracker Glove, Padded Back, XL, PR (NS2820050)
- IMPACTO Back Tracker Glove, Padded Back, L, PR (NS2820040)
- IMPACTO Air Temp Advantage Back Belt, Black, L (ATAL)
- IMPACTO Air Temp Advantage Back Belt, Black, S (ATAS)
- IMPACTO IMPACTO THERMO WRAP BACK SUPPORT L (TS213L)
- IMPACTO Back Coach w/Suspenders, XXL, 46-52" (BC60)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt with Low Profile Torque Ring Closure & Waterproof Foam Core, XL (40152-XL)
- Impacto Back Braces