Shop All Back Braces
Impacto
Back Support, Inflatable Air, L/XL, Blue
Mfr # APLXL
Zoro # G0026722
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Width 6 in
- Back Support Size L
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # APLXL
- Zoro # G0026722
- UPC # 628167265416
- Country of Origin Canada
- Category Back Braces
Dimensions
Width | 6 in |
Back Support Size | L |
Fits Waist Size | 36 in to 50 in |
Size | XL |
Waist Size - Minimum | 36 in |
Support Height | 6 in |
Waist Size - Maximum | 50 in |
Details
Item | Air Plus Air Belt Lumbar Support |
Color | Blue |
Material | Nylon |
Closure Type | Hook-and-Loop |
Suspenders | Sold Separately |
Closure | Hook-and-Loop |
Includes Suspenders | No Suspenders |
Features | Inflatable Air Chambers |
Description
Air Plus Air Belt Lumbar Support, Color Blue, Material Nylon, Size XL, Waist Size - Minimum 36 in, Waist Size - Maximum 50 in, Support Height 6 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Inflatable Air Chambers, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Captiv Adjust Bar (M095AA00)
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10002)
- PIP Seamless Knits for General Duty, 2XL, PK12 (33-G125/XXL)
- IMPACTO Air Temp Advantage Back Belt, Black, S (ATAS)
- IMPACTO Air Temp Advantage Back Belt, Black, L (ATAL)
- IMPACTO Back Tracker Glove, Padded Back, L, PR (NS2820040)
- IMPACTO Back Support, Universal, Black (BB200)
- IMPACTO Air Temp Advantage Back Belt, Black, M (ATAM)
- IMPACTO Neck Support System, Polyurethane Foam (UPGUARD)
- 2W INTERNATIONAL Elastic Back Support Belt, Medium, Black (BSB3400 M)
- Impacto Back Braces