Shop All Insoles
Impacto
AntiFatigue Insole, Mn 8-10, Wmn 10-12, PR
Mfr # 4783
Zoro # G3541072
$21.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Fabric Cover, Visco-Elastic Polymer
- Width 5 in
- Features Tacky Surface Adhesive, Breathable, Washable
- Prevents Bunching, Foot Pain, Leg Pain, Lower Back Pain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Men's 8 to 10 / Women's 10 to 12 |
Width | 5 in |
Length | 12 in |
Arch Height | Flat |
Footwear Size | Men's 8 to 10, Women's 10 to 12 |
Details
Item | Insole |
Gender | Unisex |
Material | Fabric Cover, Visco-Elastic Polymer |
Features | Tacky Surface Adhesive, Breathable, Washable |
Prevents | Bunching, Foot Pain, Leg Pain, Lower Back Pain |
Color | Blue |
Thickness | 1/2 in |
Footwear Brand | IMPACTO |
Toe Shape | Round |
Description
Insole, Unisex, Size Men's 8 to 10 / Women's 10 to 12, Length 12 in, Width 5 in, Thickness 1/2 in, Fabric Cover, Visco-Elastic Polymer, Blue, Flat Arch Height, Round Toe Shape, Prevents Bunching, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Designer Series-Wheelchair Accessible Entrance Green, 18" H, G-1818-9739 (A-DES-G-1818-9739)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, This Door Blocked Sign, Landscape (OS-NS-A-710-L-18597)
- SELLSTROM KneePro Ultra Flex III Knee Pads, Hard Shell, Hinged, Non-Marking Grip Strip, Gray/Orange, 1 Pair (S96110)
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- IMPACTO AntiFatigue Flat Insole, Mn5-7, Wmn7-9, PR (4782)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4840)
- IMPACTO ASMOLDD-FAirsol Anti-Fatigue Insoles - D & F Shoe Women 11-12.5, Men 9-10.5 (IM303855)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4771)
- IMPACTO Asmold Airsol Anti-Fatigue Insoles - B Shoe Women 7-8.5 (ASMOLDB)
- IMPACTO Anti-Fatigue Heel Cup, Mn 5-7, Wmn 7-9, PR (4770)
- MEGACOMFORT Diabetic Insole, 11-1/2" L, PR (DIAB-M89/W1011)
- Impacto Foot Protection