Shop All Insoles
Impacto
AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR
Mfr # 4840
Zoro # G3536294
product price: $20.35
/pr
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Fabric Cover, Visco-Elastic Polymer
- Width 4 in
- Features Hygienic, Moisture Absorbent, Wear Resistant, Removable Plug Under Heel, Natural Surface Tackiness
- Prevents Pressure Reduction, Slipping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Men's 8 to 10 / Women's 10 to 12 |
Width | 4 in |
Length | 6 in |
Footwear Size | Men's 8 to 10, Women's 10 to 12 |
Details
Item | Heel Cup |
Gender | Unisex |
Material | Fabric Cover, Visco-Elastic Polymer |
Features | Hygienic, Moisture Absorbent, Wear Resistant, Removable Plug Under Heel, Natural Surface Tackiness |
Prevents | Pressure Reduction, Slipping |
Color | Blue |
Thickness | 1/2 in |
Footwear Brand | IMPACTO |
Description
Heel Cup, Unisex, Size Men's 8 to 10 / Women's 10 to 12, Length 6 in, Width 4 in, Thickness 1/2 in, Fabric Cover, Visco-Elastic Polymer, Blue, Prevents Pressure Reduction, Slipping, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15/10XL)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/16" Shank L, Steel, 5361 (05361)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (1039783)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- IMPACTO Anti-Static Insole, Men 12-13, PR (MEMESD1213)
- IMPACTO Asmold Airsol Anti-Fatigue Insoles - G Shoe Men 11-12.5 (IM303856)
- IMPACTO Punctureproof Insole, Mn9-10, Wmn11-12, PR (RHINOTUFF)
- IMPACTO ASMOLDD-FAirsol Anti-Fatigue Insoles - D & F Shoe Women 11-12.5, Men 9-10.5 (IM303855)
- IMPACTO Puncture Resist Insole, Mn7-8, Wmn9-10, PR (RHINOTUFF)
- IMPACTO Anti-Static Insole, Unisex, PR (MEMESD89)
- MEGACOMFORT Insole, Men 14 to 15, Yllw/Bl/Blk, PR (MS)
- Impacto Insoles