Shop All Coatings and Wrap
Impacto
Anti-Vibration Grip Wrap, 13 x 5"
Mfr # 9065
Zoro # G1718367
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Glove Back Material Polymer
- Palm Material Polymer
- Series IMPACTO
- Palm Construction VEP Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # 9065
- Zoro # G1718367
- UPC # 628167037419
- Country of Origin Canada
- Category Coatings and Wrap
Dimensions
Glove Size | Universal |
Size | 13 x 5" |
Sheet Dimensions | 13 in x 5 in |
Dimensions | 13 in x 5 in |
Details
Item | Anti-Vibration Grip Wrap |
Glove Back Material | Polymer |
Palm Material | Polymer |
Series | IMPACTO |
Palm Construction | VEP Pad |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Blue |
Hand | Left and Right |
Features | for Hand or Power Tools |
Lining | Unlined |
Adhesion Type | Self-Adhesive Silicone Rubber Tape |
Vibration-Resistant Material | Viscoelastic Polymer (VEP) |
Sheet Thickness | 3/16 in |
Product Form | Sheet |
Description
Anti-Vibration Grip Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-30)
- CALCULATED INDUSTRIES Magnetic Drywall Electrical Box Locator (8105)
- ALLIED INTERNATIONAL Slip Joint Plirs Countr Disply 6", 36 pcs (90551CD)
- KETT TOOL Shear Housing 60-23 (60-23)
- IMPACTO Anti-Vibration Grip Wrap, 13 x 15" (9064)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 20 In. W (SSFW321-20-50)
- PRECISION BRAND Blackener, PK6 (45110)
- PRECISION BRAND Hot Melt Coating, 5lb (43010)
- PRECISION BRAND Tool Wrap, 100 Ft, 309ss (20710)
- MEMBRAIN Membrain-8 ft. x 100 ft. Air Barrier with Smart Vapor Retarder (902008)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 20 In. W (SSFW321-20-100)
- Impacto Coatings and Wrap