Shop All Coatings and Wrap
Impacto
Anti-Vibration Grip Wrap, 13 x 15"
Mfr # 9064
Zoro # G2519763
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Glove Back Material Polymer
- Palm Material Polymer
- Series IMPACTO
- Palm Construction VEP Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 9064
- Zoro # G2519763
- UPC # 628167290517
- Country of Origin Canada
- Category Coatings and Wrap
Dimensions
Glove Size | Universal |
Size | 13 x 15" |
Sheet Dimensions | 13 in x 15 in |
Dimensions | 13 in x 15 in |
Details
Item | Anti-Vibration Grip Wrap |
Glove Back Material | Polymer |
Palm Material | Polymer |
Series | IMPACTO |
Palm Construction | VEP Pad |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Blue |
Hand | Left and Right |
Lining | Unlined |
Features | for Hand or Power Tools |
Adhesion Type | Self-Adhesive Silicone Rubber Tape |
Sheet Thickness | 3/16 in |
Product Form | Sheet |
Vibration-Resistant Material | Viscoelastic Polymer (VEP) |
Description
Anti-Vibration Grip Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 6-piece Pliers Set with Case, Drop Forged and Heat Treated Adjustable Hand Tools with Comfort Grip (171682MDS)
- WARWOOD TOOL 12 Backing Out Punch, 16 Hickory Safety Grip Handle (32422)
- J.W. WINCO GN452.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Stud (452.1-25-13-1/4-55)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.2A31X25)
- IMPACTO Anti-Vibration Grip Wrap, 13 x 5" (9065)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 20 In. W (SSFW309-20-50)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- PRECISION BRAND Tool Black, Gel Kit, Blue (45326)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20810)
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS (20310)
- PRECISION BRAND Tool Wrap, 100 Ft, 309ss (20710)
- Impacto Coatings and Wrap