Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, XL, White, PR
Mfr # BGFITL-XL
Zoro # G0385183
product price: $51.75
/pr
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material leather
- Palm Construction Air Bladder
- Standards ANSI S3.40-2002/EN ISO 10819-1996
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BGFITL-XL
- Zoro # G0385183
- UPC # 628167110501
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | leather |
Palm Construction | Air Bladder |
Standards | ANSI S3.40-2002/EN ISO 10819-1996 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | White |
Hand | Left and Right |
Cuff | Safety |
Closure Type | Slip-On |
Glove Back Material | Cotton |
Features | Reinforced Stitching |
Series | IMPACTO Air Glove(R) |
Lining | Unlined |
Finger Style | Full Finger |
Sold As | Pair |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Insulated No, Sold As Pair, Standards ANSI S3.40-2002, EN ISO 10819-1996, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 6 (XAN9P/8080AP536-06)
- WERNER Full Body Harness, Vest Style, XL (H232104)
- NMC Danger Keep All Cylinders Chained Sign - Bilingual, ESD683PB (ESD683PB)
- PUMA SAFETY SHOES Size 10 Women's Athletic Shoe Steel Work Shoe, Gray (642915-10)
- IMPACTO Anti-Vibration Gloves, L, White, PR (BGFITL-L)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST820640)
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- IMPACTO Impact Gloves, L, Bl/Yllw, Fingerless, Left (50220110041)
- IMPACTO Anti-Vibration Gloves, S, Black/White, PR (BG413S)
- IMPACTO Anti-Vibration Gloves, 2XL, Black/Ornge, PR (BGHIVISXXL)
- PYRAMEX Synthetic Leather, S, PR (GL807HTS)
- Impacto Gloves & Hand Protection