Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, XL, Tan, PR
Mfr # BG650XL
Zoro # G4388885
product price: $65.15
/pr
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material leather
- Palm Construction Air Bladder
- Standards EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BG650XL
- Zoro # G4388885
- UPC # 628167170505
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Cuff Length | 3 1/2 in |
Glove Length | 12 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Ear Protection Must Be Worn Sign, 10 in Height, 14 in Width, Rigid Plastic (C472RB)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13549)
- GASCO Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-2)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- IMPACTO Anti-Vibration Grip Wrap, 6-1/2 x 5" (9066)
- IMPACTO Glove Impact Polycotton Liner Med Right (501-00MR)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Left (50100120021)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (ST8610M)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (ST8610XL)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (WGRIGGL)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (40130110030)
- Impacto Anti-Vibration Gloves