Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, XL, Blue/Ylw, PR
Mfr # 503-20XL
Zoro # G4383827
product price: $27.79
/pr
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Nylon, Grain Leather
- Palm Construction VEP Pad
- Standards EN 420, EN 388
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 503-20XL
- Zoro # G4383827
- UPC # 628167053501
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Anti-Impact Gloves |
Palm Material | Nylon, Grain Leather |
Palm Construction | VEP Pad |
Standards | EN 420, EN 388 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Blue |
Features | Side and Back of The Hand Protection |
Series | IMPACTO |
Finger Style | Fingerless |
Cuff | Slip-On |
Closure Type | Slip-On |
Glove Back Material | Nylon |
Hand | Left and Right |
Lining | Unlined |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Grain Leather, Nylon, Glove Back Material Nylon, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-12)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL410AF)
- MILWAUKEE TOOL Full Brim Black Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1231)
- ESS Rplmt Lens, FirePro, Smoke Gray (740-0119)
- IMPACTO Anti-Vibration Gloves, S, Blue/Ylw, PR (503-20S)
- IMPACTO Anti-Vibration Gloves, L, Blue/Ylw, PR (503-20L)
- IMPACTO Anti-Vibration Gloves, M, Blue/Ylw, PR (503-20M)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- IMPACTO Impacto® Blackmaxx Anti-Vibration Gloves, Large (VI4732)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Right (50100120022)
- CESTUS Work Gloves , DM Hybrid #8032 PR (8032 M)
- Impacto Gloves & Hand Protection