Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, XL, Black, PR
Mfr # ST8610XL
Zoro # G3883582
product price: $42.75
/pr
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material leather
- Palm Construction VEP Pad
- Standards EN 420, EN 388
- Insulated No
- Knuckle Padding Material Visco Elastic Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ST8610XL
- Zoro # G3883582
- UPC # 628167148504
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Anti-Vibration Carpal Tunnel Gloves |
Palm Material | leather |
Palm Construction | VEP Pad |
Standards | EN 420, EN 388 |
Insulated | No |
Knuckle Padding Material | Visco Elastic Polymer |
Color | Black |
Cuff | Hook-and-Loop |
Features | Unique Channel Over Carpal Tunnel Keeps Pressure Off The Median Nerve |
Glove Back Material | Mesh |
Closure Type | hook-and-loop |
Hand | Left and Right |
Series | IMPACTO Carpal Tunnel Gloves |
Finger Style | Half Finger |
Lining | Unlined |
Sold As | Pair |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Mesh, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Reading Safety Glasses +2.0, Full Polycarbonate Lens (100C/2.0)
- ULTRATECH Drum Spill Containment Pallet, 8-1/2 gal. Spill Capacity, 4 Drum, 15,000 lb., Polyethylene (3000801)
- AVENGER SAFETY FOOTWEAR Size 9W Men's Wellington Boot Composite Work Boot, Black (A7847 9W)
- PIP Back Support Belt, Xx-Large, Black (290-440XXL)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (ST8610L)
- IMPACTO Anti-Vibration Gloves, XL, White, PR (BGFITL-XL)
- IMPACTO Glove W/Elastic Wrist Support Med, PR (ER509M)
- IMPACTO Anti-Vibration Gloves, L, White, PR (BGFITL-L)
- MECHANIX WEAR D4 Cut-Resistant Impact Gloves, XL, PR1 (MPCR-91-011)
- Impacto Anti-Vibration Gloves