Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, M, Black/White, PR
Mfr # BG401M
Zoro # G4388851
product price: $67.59
/pr
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Palm Material Cowhide
- Palm Construction Leather
- Standards EN 420-2003, EN 388-2003
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BG401M
- Zoro # G4388851
- UPC # 628167233309
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Cuff Length | 3 in |
Description
Leather Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Hand Protection Style Glove, Backing Style Bright Glow Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Cowhide, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN 420-2003, EN 388-2003, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- BRADY Letter Identification Card, U, PK10 (5050-U)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X8BK)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 120VAC (51XBRFR120A)
- IMPACTO Anti-Vibration Gloves, Half, M, Left (IP471-50ML)
- IMPACTO Anti-Vibration Gloves, Leather, M, PR (US41330)
- IMPACTO Anti-Vibration Gloves, S, Blue/Ylw, PR (503-20S)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG401L)
- IMPACTO Anti-Vibration Gloves, Half, XL, PR (VI4748)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST501060)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Brown, PR (IEX-PIG-06-XXL)
- Impacto Anti-Vibration Gloves