Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, M, Black/White, PR
Mfr # 40130110030
Zoro # G9752705
product price: $53.99
/pr
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Palm Material Goat Leather
- Palm Construction VEP Pad
- Standards EN 420, EN 388
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 40130110030
- Zoro # G9752705
- UPC # 628167021302
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Impact Gloves |
Palm Material | Goat Leather |
Palm Construction | VEP Pad |
Standards | EN 420, EN 388 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black/White |
Lining | Unlined |
Glove Back Material | Lycra(R), Nylon |
Finger Style | Half Finger |
Series | IMPACTO |
Hand | Left and Right |
Features | Nylon Back, Vep Pad and Pearl Leather In The Palm |
Closure Type | hook-and-loop |
Cuff | Elastic |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Goat Leather, Glove Back Material Lycra(R), Nylon, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG11)
- LEADER Fire Trainer, Propane/Water, Pyros3 (V90.00.041)
- MILWAUKEE TOOL 16 in. Level 5 Cut Resistant Protective Sleeves (48-73-9050)
- MCR SAFETY Regular Weight Cotton Poly Natura, L, PK12 (9635L)
- IMPACTO Anti-Vibration Gloves, 2XL, Black/Ornge, PR (BGHIVISXXL)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (TS199L)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (ST8610M)
- IMPACTO Glove W/Elastic Wrist Support Sml, PR (ER509S)
- IMPACTO Impact Resistant Gloves, TPR Back, XL, PR (NS29200)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- MECHANIX WEAR GLV ORIG MED RED 1PR (MECMG-02-009)
- Impacto Gloves & Hand Protection