Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Leather, XL, PR
Mfr # US7904050
Zoro # G5173515
product price: $220.99
/pr
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Kevlar(R), Leather
- Palm Construction Air Bladder
- Standards ANSI S2.73-2002/ISO 10819-1996
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # US7904050
- Zoro # G5173515
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Kevlar(R), Leather |
Palm Construction | Air Bladder |
Standards | ANSI S2.73-2002/ISO 10819-1996 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Yellow, White |
Finger Style | Full Finger |
Features | Berry Amendment Compliant Vibration Protection Utilizing Patented Air Glove(R) Technology Reduce Exposure to Hand-Arm Vibration. |
Series | IMPACTO Air Glove(R) |
Hand | Left and Right |
Cuff | Safety |
Glove Back Material | Kevlar(R) |
Lining | Unlined |
Closure Type | Slip-On |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Kevlar(R), Leather, Glove Back Material Kevlar(R), Standards ANSI S2.73-2002/ISO 10819-1996, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drain Seal, 36in.L, 36in.W, Red, Urethane (4336-SP)
- 3M R95 Disposable Respirator, Universal, Blue, PK20 (8246)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 8-1/4 (14809)
- CARHARTT Pac Boots, Composite Toe, 10In, 10M, PR (CMC1259 10 M)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (4741)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (BG408XXL)
- IMPACTO 501-10 Impacto, Med Right Only (501-10-MR)
- IMPACTO IMPACTO ST861040 Anti-Vibration Carpal Tunnel Glove - Large (ST861040)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Left (50100120051)
- IMPACTO 1/2 Finger Anti-Vibration Glove, PR (BG401 - S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Black/Yellow, PR (MFG2-05-XL)
- Impacto Anti-Vibration Gloves