Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Leather, M, Right
Mfr # IP413-50MR
Zoro # G5171257
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Palm Material leather
- Palm Construction Gel Pad
- Insulated No
- Knuckle Padding Material Air Gel Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # IP413-50MR
- Zoro # G5171257
- UPC # 628167304320
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Gloves |
Palm Material | leather |
Palm Construction | Gel Pad |
Insulated | No |
Knuckle Padding Material | Air Gel Pad |
Color | Black |
Lining | Unlined |
Closure Type | hook-and-loop |
Glove Back Material | Nylon |
Features | Protection from Cumulative Trauma Disorders. Back of the Hand Air Gel Knuckle Protects from Impact and Bruising. Full thumb padding ensures Protection from Abrasion When Gripping Tools. |
Hand | Right |
Finger Style | Full Finger |
Series | IMPACTO Riveters |
Cuff | Elastic/Hook-and-Loop |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR E-Z House Wash 1 gal Liquid (FG503M)
- C.H. HANSON 1/2 Inch 77Pc Stencil Set (10106)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- MSI Gray Hello, 18 W x 30 L (ZOR-CM-0019)
- IMPACTO Impact Resistant Gloves, TPR Back, XL, PR (NS29200)
- IMPACTO Impact Gloves, M, Blue/Yellow, Right (50220110032)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (BG408XXL)
- IMPACTO IMPACTO ST861020 Anti-Vibration Carpal Tunnel Glove - Small (ST861020)
- IMPACTO Anti-Vibration Glove, L, Black, PR (AV759040)
- IMPACTO Anti-Vibration Gloves, Half, XL, PR (VI4748)
- CESTUS Work Gloves , DM Hybrid #8032 PR (8032 M)
- Impacto Gloves & Hand Protection