Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Leather, M, PR
Mfr # US42030
Zoro # G5190017
product price: $96.45
/pr
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material leather
- Palm Construction Air Bladder
- Standards ANSI S2.73-2002/ISO 10819-1996
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # US42030
- Zoro # G5190017
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Gloves |
Palm Material | leather |
Palm Construction | Air Bladder |
Standards | ANSI S2.73-2002/ISO 10819-1996 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black |
Hand | Left and Right |
Series | IMPACTO Air Glove(R) |
Finger Style | Full Finger |
Cuff | Hook-and-Loop |
Glove Back Material | Kevlar(R) |
Features | Berry Amendment Compliant Vibration Protection Utilizing Patented Air Glove(R) Technology Reduce Exposure to Hand-Arm Vibration. |
Lining | Unlined |
Closure Type | hook-and-loop |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Kevlar(R), Standards ANSI S2.73-2002/ISO 10819-1996, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-977 Sand Bag Funnel (84-977)
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- CROWN MATTING TECHNOLOGIES Wet Area Rubber Mat, Black, 3 ft. W x (WS CT15BK)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHXL0025NF)
- IMPACTO Impact Gloves, M, Bl/Gr, Nylon/Vep, Right (50310110032)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (TS199M)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST501040)
- IMPACTO Heavy Hitter Gloves, XL, Black, PR (VI4751)
- IMPACTO Anti-Vibration Gloves, Half, M, PR (VI4746)
- IMPACTO Impact Gloves, S, Padded (ER50120)
- IMPACTO IMPACTO ST861050 Anti-Vibration Carpal Tunnel Glove - Extra Large (ST861050)
- Impacto Anti-Vibration Gloves