Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Leather, M, PR
Mfr # US41330
Zoro # G5171311
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material leather
- Palm Construction Air Bladder
- Standards ANSI S2.73-2002/ISO 10819-1996
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # US41330
- Zoro # G5171311
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Gloves |
Palm Material | leather |
Palm Construction | Air Bladder |
Standards | ANSI S2.73-2002/ISO 10819-1996 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black/White |
Closure Type | hook-and-loop |
Lining | Unlined |
Glove Back Material | Nylon |
Features | Berry Amendment Compliant Vibration Protection Utilizing Patented Air Glove(R) Technology Reduce Exposure to Hand-Arm Vibration. |
Series | IMPACTO Air Glove(R) |
Hand | Left and Right |
Finger Style | Full Finger |
Cuff | Hook-and-Loop |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Nylon, Standards ANSI S2.73-2002/ISO 10819-1996, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Foil Tape, 30 ft. L, 2 In. W (SSWFT)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- NOTRAX Black Two-Zone Sanitizing Mat 25.5 in W x 52.5 in L, 1/4 in (355S002500)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- IMPACTO Impact Gloves, S, VEP Pad (50100120020)
- IMPACTO Anti-Vibration Gloves, L, Black/ Orange, PR (BGHIVISL)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (TS199L)
- IMPACTO Anti-Vibration Gloves, XL, Blue/Ylw, PR (503-20XL)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG413L)
- IMPACTO Anti-Vibration Gloves, Half, M, PR (VI4746)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, L (ATV202-L)
- Impacto Gloves & Hand Protection