Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Leather, M, Left
Mfr # IP413-50ML
Zoro # G5171241
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Palm Material leather
- Palm Construction Gel Pad
- Insulated No
- Knuckle Padding Material Air Gel Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # IP413-50ML
- Zoro # G5171241
- UPC # 628167411318
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Gloves |
Palm Material | leather |
Palm Construction | Gel Pad |
Insulated | No |
Knuckle Padding Material | Air Gel Pad |
Color | Black |
Features | Protection from Cumulative Trauma Disorders. Back of the Hand Air Gel Knuckle Protects from Impact and Bruising. Full thumb padding ensures Protection from Abrasion When Gripping Tools. |
Closure Type | hook-and-loop |
Glove Back Material | Nylon |
Hand | Left |
Finger Style | Full Finger |
Cuff | Elastic/Hook-and-Loop |
Lining | Unlined |
Series | IMPACTO Riveters |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 9 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22611)
- CONDOR VF, Leather Gloves, M, 1VT48, PR (60NM47)
- CONDOR Leather Gloves, Single Palm, 2XL, PR (2MDA8)
- IMPACTO Anti-Vibration Gloves, Half, L, PR (VI4747)
- IMPACTO Impact Resistant Gloves, TPR Back, L, PR (NS29200)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- IMPACTO Impact Gloves, L, VEP Pad (60100120040)
- IMPACTO Mechanics Gloves, Yellow/Black, 3XL, PR (WGRIGGXXXL)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST501040)
- MAGID ATV202G Fingerless AntiVibration Gloves, L (ATV202G-L)
- Impacto Anti-Vibration Gloves