Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Leather, L, Right
Mfr # IP401-50LR
Zoro # G5172781
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Palm Material leather
- Palm Construction Gel Pad
- Insulated No
- Knuckle Padding Material Air Gel Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # IP401-50LR
- Zoro # G5172781
- UPC # 628167332422
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Vibration Gloves |
Palm Material | leather |
Palm Construction | Gel Pad |
Insulated | No |
Knuckle Padding Material | Air Gel Pad |
Color | Black |
Features | Protection from Cumulative Trauma Disorders. Back of the Hand Air Gel Knuckle Protects from Impact and Bruising. Full thumb padding ensures Protection from Abrasion When Gripping Tools. |
Finger Style | Half Finger |
Cuff | Elastic/Hook-and-Loop |
Glove Back Material | Nylon |
Closure Type | hook-and-loop |
Hand | Right |
Lining | Unlined |
Series | IMPACTO Riveters |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 13D)
- CONDOR Coverall Rainsuit w/Hood, Yellow, 4XL (4PCF6)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- IMPACTO Impact Glove, M, Bl/Yllw, GrainLeather, Left (50220110031)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (TS199S)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Right (50100120022)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (BG408XXL)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG413L)
- IMPACTO Anti-Vibration Gloves, Half, L, PR (VI4747)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, M (TRX500-M)
- Impacto Gloves & Hand Protection