Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, Leather, L, PR
Mfr # US41340
Zoro # G5169272
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material leather
- Palm Construction Air Bladder
- Standards ANSI S2.73-2002/ISO 10819-1996
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # US41340
- Zoro # G5169272
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Vibration Gloves |
Palm Material | leather |
Palm Construction | Air Bladder |
Standards | ANSI S2.73-2002/ISO 10819-1996 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black/White |
Hand | Left and Right |
Finger Style | Full Finger |
Cuff | Hook-and-Loop |
Series | IMPACTO Air Glove(R) |
Features | Berry Amendment Compliant Vibration Protection Utilizing Patented Air Glove(R) Technology Reduce Exposure to Hand-Arm Vibration. |
Lining | Unlined |
Glove Back Material | Nylon |
Closure Type | hook-and-loop |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Nylon, Standards ANSI S2.73-2002/ISO 10819-1996, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- EDGE VF, Cut-Res Gloves, XL, 60FE86, PR (48-711VP)
- Z-FLEX Heat Resist. Gloves, Aluminized, Z-Flex, PR (2100020)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, S (KTAFGT18SFTS)
- IMPACTO Anti-Vibration Gloves, Half, M, PR (VI4746)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG413L)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST501060)
- IMPACTO Impact Gloves, L, Bl/Yllw, Polycotton, Right (50320110042)
- IMPACTO Anti-Vibration Gloves, Half, M, Left (IP471-50ML)
- IMPACTO Anti-Vibration Gloves, L, Black/ Orange, PR (BGHIVISL)
- IMPACTO IMPACTO ST861030 Anti-Vibration Carpal Tunnel Glove - Medium (ST861030)
- Impacto Gloves & Hand Protection