Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, L, Blue/Ylw, PR
Mfr # 503-20L
Zoro # G4383836
product price: $29.19
/pr
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nylon, Grain Leather
- Palm Construction VEP Pad
- Standards EN 420, EN 388
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 503-20L
- Zoro # G4383836
- UPC # 628167083409
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Impact Gloves |
Palm Material | Nylon, Grain Leather |
Palm Construction | VEP Pad |
Standards | EN 420, EN 388 |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Blue |
Cuff | Slip-On |
Glove Back Material | Nylon |
Finger Style | Fingerless |
Features | Side and Back of The Hand Protection |
Closure Type | Slip-On |
Series | IMPACTO |
Lining | Unlined |
Hand | Left and Right |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Grain Leather, Nylon, Glove Back Material Nylon, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Grip Kool #3056 PR 4XL (3056 4XL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, L, PR (2UUG2)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, X-Large, Pair (BHG-05-XL)
- MILWAUKEE TOOL 16 in. Level 3 Cut Resistant Protective Sleeves (48-73-9030)
- IMPACTO Anti-Vibration Gloves, S, Blue/Ylw, PR (503-20S)
- IMPACTO Anti-Vibration Gloves, M, Blue/Ylw, PR (503-20M)
- IMPACTO Anti-Vibration Gloves, XL, Blue/Ylw, PR (503-20XL)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Left (50100120021)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (ST8610L)
- IMPACTO Anti-Vibration Gloves, Half, XL, PR (VI4748)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Yellow/Green/Black, PR (INDI-HAD-03-M)
- Impacto Gloves & Hand Protection