Shop All Anti-Vibration Gloves
Impacto
Anti-Vibration Gloves, L, Black/Yellow, PR
Mfr # WGRIGGL
Zoro # G4304562
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Ultrasuede(R), Silicone Dots
- Palm Construction Synthetic Suede
- Standards EN 420, EN 388
- Insulated No
- Knuckle Padding Material TPR Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # WGRIGGL
- Zoro # G4304562
- UPC # 628167357401
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Impact Resistant Gloves |
Palm Material | Ultrasuede(R), Silicone Dots |
Palm Construction | Synthetic Suede |
Standards | EN 420, EN 388 |
Insulated | No |
Knuckle Padding Material | TPR Rubber |
Color | Black/ Hi-Visibility Yellow |
Closure Type | Slip-On |
Features | 100% Kevlar(R) Thumb Web Patches |
Glove Back Material | Laminated Fabric, TPR |
Cuff | Neoprene |
Finger Style | Full Finger |
Hand | Left and Right |
Series | IMPACTO Dryrigger |
Lining | PVC Under Layer |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Description
Mechanics Gloves, Insulated No, Palm Material Ultrasuede(R), Silicone Dots, Glove Back Material Laminated Fabric, TPR, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Replace 4Pt Ratch Suspens Comfortable Headgear Select Hats (14936)
- C.H. HANSON 2 Square Stainless Steel Tags, PK100 (41463)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27375-6PK)
- ATTWOOD MARINE Attwood Portable Low Profile Fuel Tank - 12 Gallon w/Gauge (8812LLPG2)
- IMPACTO Anti-Vibration Gloves, 2XL, Black/Ylw, PR (WGRIGGXXL)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (WGRIGGXL)
- IMPACTO Mechanics Gloves, Yellow/Black, 3XL, PR (WGRIGGXXXL)
- IMPACTO Impact Gloves, L, VEP Pad (50300110040)
- IMPACTO Anti-Vibration Gloves, Half, M, Left (IP471-50ML)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG401M)
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK 2XL (SA6715)
- Impacto Anti-Vibration Gloves